Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, Round, Non-Metallic, Blank
Mfr # 14170
Zoro # G7671541
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Blank
- Width 4.29 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14170
- Zoro # G7671541
- UPC # 31857141707
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.29 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Blank |
Material | Non-Metallic |
Description
Sigma's weatherproof round blank covers are used to protect junction boxes or boxes not in use. These non-metallic flat covers compliment 4-in. weatherproof round boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX-LP Series, 50A, 32V DC, Non-Indicating (FMX-50LP)
- INTERMATIC Timer, Elect, WallSwitch, 120-277V, 20A, LtAl (EI400LAC)
- LEDEX Solenoid (3501-M-1)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Raised, GFCI Receptacle (809C)
- Sigma Electric Electrical Box Covers