Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder
Mfr # 14381WH
Zoro # G7676843
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Cluster, Lampholder
- Width 4.13 in
- Material Metal Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14381WH
- Zoro # G7676843
- UPC # 31857643812
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.13 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Cluster, Lampholder |
Material | Metal Die-Cast |
Description
Sigma's weatherproof one-hole lampholder covers provide mounting locations for a single lampholder. These covers compliment 4-in. round weatherproof boxes and are suitable for installation in wet damp or dry locations. Their rugged die-cast construction prevents moisture penetration and is powder coated for corrosion resistance. Covers include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Remote Power Stake, 3 Outlet (21RJ31)
- HUBBELL Receptacle, Double Set Screw, Green (HBLMRGN)
- APC UPS System, 1.44 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1500C)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (LSV7L)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- Sigma Electric Electrical Box Covers