Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Stamped Steel, Blank
Mfr # 14340
Zoro # G2707412
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Blank
- Length 4.49 in
- Width 4.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14340
- Zoro # G2707412
- UPC # 31857143404
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.49 in |
Width | 4.49 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank |
Material | Stamped Steel |
Description
Sigma's weatherproof two-gang blank covers are used to protect junction boxes or boxes not in use. Stamped steel blank covers are powder coated for maximum corrosion resistance and compliment two-gang weatherproof boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANNET Fiber Enclosure, 10.18in H, 2.32in D, Black (FWME2)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Black (ZB4RTA2)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1.5" x 75ft- Black (F6-150-75-BK)
- TECHFLEX F6 FR WOVEN, 1-1/2", Black Wrap Around (F6V1.50TB)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-0)
- Sigma Electric Electrical Box Covers