Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle
Mfr # 14180WH
Zoro # G7673142
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type GFCI, Duplex and Round Receptacle
- Length 4.83 in
- Width 4.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14180WH
- Zoro # G7673142
- UPC # 31857641801
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.83 in |
Width | 4.83 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | GFCI, Duplex and Round Receptacle |
Material | Non-Metallic |
Description
Sigma's weatherproof two-gang multi-use covers provide protection to two receptacles and are configurable for GFCI duplex and round devices. The non-metallic construction features a self-closing lid to prevent moisture penetration when receptacles are not in use. The cover is lockable to restrict unwanted access and compliment weatherproof two-gang boxes installed in wet damp or dry locations. Covers include hardware gasket and adapter plates for various configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in. (K350&400-A)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF880-25-05)
- SQUARE D Square D By Schneider Electric QO200TRCP Case Molded Switch 60 Amp (6028583)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (14160)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM420W)
- Sigma Electric Electrical Box Covers