Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle
Mfr # 14180
Zoro # G7672634
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type GFCI, Duplex and Round Receptacle
- Length 4.83 in
- Width 4.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14180
- Zoro # G7672634
- UPC # 31857141806
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.83 in |
Width | 4.83 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | GFCI, Duplex and Round Receptacle |
Material | Non-Metallic |
Description
Sigma's weatherproof two-gang multi-use covers provide protection to two receptacles and are configurable for GFCI duplex and round devices. The non-metallic construction features a self-closing lid to prevent moisture penetration when receptacles are not in use. The cover is lockable to restrict unwanted access and compliment weatherproof two-gang boxes installed in wet damp or dry locations. Covers include hardware gasket and adapter plates for various configurations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, Black (9001SKR1BH1)
- SOUTHWIRE Cable Mapper, RJ11/RJ45/Coax Connectors (M300P)
- ELECTRIDUCT Spiral Cable Wrap 1/2" x 10ft-Black (WL-SW-050-10-BK)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947622)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SOUTHWIRE Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Ring and Raised (62-3/4)
- Sigma Electric Electrical Box Covers