Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle
Mfr # 3460367
Zoro # G910909360
product price: $22.09
/ea
$22.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Round Receptacle
- Length 4.54 in
- Width 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 3460367
- Zoro # G910909360
- UPC # 31857143244
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.54 in |
Width | 4.54 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Round Receptacle |
Material | Metal Die-Cast |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Filler Plate Cutler-Hammer 0 amps N/A V 1 space 0 circuits Wall Mount (CHFPP)
- NVENT HOFFMAN PROLINE Fastener Packages, M20, Steel (PGFM6)
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364R)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- ABB Electrical Box Cover, Square, Steel, Blank (Phased Out)
- Sigma Electric Electrical Box Covers