Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle
Mfr # 14324
Zoro # G7671173
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Round Receptacle
- Length 4.54 in
- Width 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14324
- Zoro # G7671173
- UPC # 31857143244
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.54 in |
Width | 4.54 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Round Receptacle |
Material | Metal Die-Cast |
Description
Sigma's weatherproof two-gang single receptacle covers provide protection for two 15/20 Amp (1.406-in.) single round outdoor receptacles. Their rugged die-cast construction features a self-closing lid to prevent moisture penetration when the receptacles are not in use. They compliment weatherproof two-gang boxes installed in wet damp or dry locations and are powder coated for corrosion resistance. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Stainless Steel Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5025-C)
- ALLEN TEL Modular Surface Jack, 6-Conductor, White (AT468-6-15)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 25 A, Reversing: No (LC1D25EHE)
- CHAINFLEX Control Cable, Copper, 17 AWG, Steel Blue (CF9-10-03)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- Sigma Electric Electrical Box Covers