Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle
Mfr # 14321
Zoro # G7671523
original price:
$13.49
9% off
new price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Round Receptacle
- Length 4.54 in
- Width 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14321
- Zoro # G7671523
- UPC # 31857143213
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.54 in |
Width | 4.54 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Round Receptacle |
Material | Metal Die-Cast |
Description
Sigma's weatherproof two-gang 20/50 Amp receptacle cover provides protection for a single 20/50 Amp receptacle. Their rugged die-cast construction features a self-closing lid to prevent moisture penetration when the receptacle is not in use. They compliment weatherproof two-gang boxes installed in wet damp or dry locations and are powder coated for corrosion resistance. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WBOX 3in TRACK MOUNT CONTACT (0E-DC4811)
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 6-1/4A, 125V AC, Indicating, 10kA at 125V AC (BP/T-6-1/4)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0A)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Stamped Steel, Blank (14340)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- Sigma Electric Electrical Box Covers