Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle
Mfr # 14345
Zoro # G8638389
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Metal Die-Cast
- Shape Square
- Cover Type Duplex Receptacle
- Length 4.54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14345
- Zoro # G8638389
- UPC # 31857143459
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.54 in |
Width | 4.54 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Material | Metal Die-Cast |
Shape | Square |
Cover Type | Duplex Receptacle |
Description
Sigma's weatherproof two-gang duplex covers provide protection to two outdoor duplex receptacles. Their rugged die-cast construction features self-closing lids to prevent moisture penetration when the receptacles are not in use. They compliment weatherproof two-gang boxes installed in wet damp or dry locations and are powder coated for corrosion resistance. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GDGF7)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 7,250 W Rated, 9,000 W Surge, Electric, Recoil Start, 120/240V AC (201067)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A411RR)
- Sigma Electric Electrical Box Covers