Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle
Mfr # 14425
Zoro # G7671130
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI, Duplex and Round Receptacle
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14425
- Zoro # G7671130
- UPC # 31857144258
- Country of Origin India
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI, Duplex and Round Receptacle |
Material | Non-Metallic |
Description
Sigma's two-gang in-use receptacle covers allow outlets to be utilized while the cover is closed. These non-metallic covers compliment two-gang weatherproof boxes and are configurable for GFCI duplex and round devices. They prevent moisture penetration while the receptacles are in use and the cover is lockable to restrict unwanted access. Covers include hardware gasket and adapter plates for various configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 9 in D, NEMA 12; 13, Non Hinged Clamp (B242409CH)
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, Red, Color-Coded PVC Insulation (C2105A.12.03)
- LEVITON Decora Smart Grounded 1 outlets Wi-Fi Mini Plug-In (D215P-1RW)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147BR)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- Sigma Electric Electrical Box Covers