Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 2 Gang, Metal Die-Cast, GFCI, Duplex and Round Receptacle
Mfr # 14437
Zoro # G2699030
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI, Duplex and Round Receptacle
- Material Metal Die-Cast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14437
- Zoro # G2699030
- UPC # 31857144371
- Country of Origin India
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI, Duplex and Round Receptacle |
Material | Metal Die-Cast |
Description
Sigma's two-gang in-use receptacle covers allow outlets to be utilized while the cover is closed. These rugged die-cast covers compliment two-gang weatherproof boxes and are configurable for GFCI duplex and round devices. They prevent moisture penetration while the receptacles are in use and the cover is lockable to restrict unwanted access. Covers include hardware gasket and adapter plates for various configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS131)
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- TY-RAP 8" L Miniature Cable Tie BK PK 100 (TY5232MX)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTBL)
- Sigma Electric Electrical Box Covers