Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank
Mfr # 14240BR
Zoro # G8653131
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Blank
- Length 4.52 in
- Width 2.77 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14240BR
- Zoro # G8653131
- UPC # 31857342401
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.52 in |
Width | 2.77 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Blank |
Material | Stamped Steel |
Description
Sigma's weatherproof one-gang blank covers are used to protect junction boxes or boxes not in use. Stamped steel blank covers are powder coated for maximum corrosion resistance and compliment one-gang weatherproof boxes installed in wet damp or dry locations. Cover includes hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- RACO EMT SET SCREW CONN"SUL 1" STEEL (2124)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- RACO Ground Clamp, Conduit Size 1/2 to 1 In (2504)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3263WBK)
- Sigma Electric Electrical Box Covers