Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch
Mfr # 14210WH
Zoro # G1944379
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Toggle Switch
- Length 4.76 in
- Width 3.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14210WH
- Zoro # G1944379
- UPC # 31857642105
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.76 in |
Width | 3.01 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Non-Metallic |
Mounting Orientation | Vertical |
Description
Sigma's weatherproof one-gang toggle switch covers provide protection to an outdoor switch mounted in a one-gang weatherproof box. These non-metallic covers compliment weatherproof one-gang boxes installed in wet damp or dry locations. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFRTW15W)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (2NT1-1)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (AVR550U)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (14160)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249WH)
- MULBERRY Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (30452)
- Sigma Electric Electrical Box Covers