Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI
Mfr # 14249WH
Zoro # G7673538
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal Die-Cast
- Mounting Orientation Horizontal
- Number of Gangs 1
- Shape Rectangular
- Cover Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14249WH
- Zoro # G7673538
- UPC # 31857642495
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.83 in |
Length | 4.57 in |
Details
Item | Electrical Box Cover |
Material | Metal Die-Cast |
Mounting Orientation | Horizontal |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | GFCI |
Description
Sigma's weatherproof one-gang GFCI covers provide protection to outdoor horizontal GFCI receptacles. Their rugged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- NVENT HOFFMAN Hinge-Cover Wifi, Type 4x, 16.00x14.00x8 (D16148CHSCFGWP)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (AN19AN0C5E005)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- MULBERRY Electrical Box Cover, Round, Aluminum, Blank (30381W)
- Sigma Electric Electrical Box Covers