Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI
Mfr # 14248BR
Zoro # G2700500
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metal Die-Cast
- Shape Rectangular
- Cover Type GFCI
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14248BR
- Zoro # G2700500
- UPC # 31857342487
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.57 in |
Width | 2.83 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Metal Die-Cast |
Shape | Rectangular |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Description
Sigma's weatherproof one-gang GFCI covers provide protection to outdoor vertical GFCI receptacles. Their rugged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Multi Operation (T1976)
- GARDNER BENDER Disconnect, Female, 14 to 16AWG, Blue, PK100 (10-143F)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, GFCI, Duplex and Round Receptacle (14180WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRBRZ)
- Sigma Electric Electrical Box Covers