Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI
Mfr # 14248
Zoro # G8634310
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metal Die-Cast
- Shape Rectangular
- Cover Type GFCI
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14248
- Zoro # G8634310
- UPC # 31857142483
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.57 in |
Width | 2.83 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Metal Die-Cast |
Shape | Rectangular |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Description
Sigma's weatherproof one-gang GFCI covers provide protection to outdoor vertical GFCI receptacles. Their rugged die-cast construction features a self-closing lid which prevents moisture penetration when receptacles are not in use and compliment weatherproof one-gang boxes. GFCI covers are powder coated for corrosion resistance and include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT (9050JCK70V20)
- GARDNER BENDER Metal Staple, 2 Cond, 1/2", PK5000 (MS-950B)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 4A Iec (LR3D08)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Duplex Receptacle (SA3725)
- Sigma Electric Electrical Box Covers