Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle
Mfr # 14245BR
Zoro # G1943189
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metal Die-Cast
- Shape Rectangular
- Cover Type Duplex Receptacle
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14245BR
- Zoro # G1943189
- UPC # 31857342456
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.57 in |
Width | 2.83 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Metal Die-Cast |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Mounting Orientation | Horizontal |
Description
Sigma's weatherproof one-gang duplex covers provide protection to outdoor horizontal duplex receptacles. Their rugged die-cast construction features a self-closing lid which prevents moisture penetration when receptacles are not in use and compliment weatherproof one-gang boxes. Duplex covers are powder coated for corrosion resistance and include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2" Trade Size (245-SLP)
- MARATHON 10 Hp Permanent Magnet (Pmac) Motor, 3 Phase, 1800 Rpm, NM2420 (NM2420)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Hubbellock, Industrial, Flanged Receptacle, 30A 600V AC, 20A 250V DC, 3-Pole 4-Wire Grounding, Non- NEMA (HBL21420)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-20)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex Receptacle (14245)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249BR)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- INTERMATIC Weatherproof Cover, Double, 2 Gang, Die-Cast Aluminum (WP1030MXD)
- Sigma Electric Electrical Box Covers