Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal
Mfr # 14147WH
Zoro # G8667262
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metal Die-Cast
- Shape Rectangular
- Cover Type Duplex, GFCI, Round, Universal
- Length 4.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14147WH
- Zoro # G8667262
- UPC # 31857641474
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.57 in |
Width | 2.81 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Metal Die-Cast |
Shape | Rectangular |
Cover Type | Duplex, GFCI, Round, Universal |
Mounting Orientation | Horizontal, Vertical |
Description
Sigma's patented universal covers provide protection to receptacles and are configurable for GFCI duplex and round devices. Their rugged die-cast construction prevents moisture penetration when receptacles are not in use and compliments weatherproof one-gang boxes. The corner hinge allows for vertical and horizontal installations and the cover is lockable to restrict unwanted access. Cover includes hardware gasket and adapter plates for various configurations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- PANDUIT Deep Junction Box, Gang, 1 Gang, PVC (JBP1DIW)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast (14244)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- RACO Electrical Box Cover, Wall Box, 2 Gang, Square, Steel (8193)
- Sigma Electric Electrical Box Covers