Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder
Mfr # 14373BR
Zoro # G9032629
product price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Metal Die-Cast
- Shape Rectangular
- Cover Type Cluster, Lampholder
- Length 4.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14373BR
- Zoro # G9032629
- UPC # 31857343736
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.61 in |
Width | 2.85 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Material | Metal Die-Cast |
Shape | Rectangular |
Cover Type | Cluster, Lampholder |
Description
Sigma's weatherproof three-hole lampholder covers provide mounting locations for up to three lampholders. These covers compliment one-gang weatherproof boxes and are suitable for installation in wet damp or dry locations. Their rugged die-cast construction prevents moisture penetration and is powder coated for corrosion resistance. Covers include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- JACKSON DEERFIELD Beveled Glass Mirror Switch Wall Plate (9MC101)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1/2 In. (074-09-3542)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (3460359)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14945)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- Sigma Electric Electrical Box Covers