Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder
Mfr # 14373
Zoro # G7672941
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Cluster, Lampholder
- Length 4.61 in
- Width 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14373
- Zoro # G7672941
- UPC # 31857143732
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.61 in |
Width | 2.85 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Cluster, Lampholder |
Material | Metal Die-Cast |
Description
Sigma's weatherproof three-hole lampholder covers provide mounting locations for up to three lampholders. These covers compliment one-gang weatherproof boxes and are suitable for installation in wet damp or dry locations. Their rugged die-cast construction prevents moisture penetration and is powder coated for corrosion resistance. Covers include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-14 AWG, PK1000 (314-BIN)
- GARDNER BENDER 8" L Assorted Cable Ties PK 100 (46-308FST)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder (14371)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Duplex, Toggle Switch (14325)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- Sigma Electric Electrical Box Covers