Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Cluster, Lampholder
Mfr # 14371WH
Zoro # G7674980
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Cluster, Lampholder
- Length 4.61 in
- Width 2.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14371WH
- Zoro # G7674980
- UPC # 31857643713
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 4.61 in |
Width | 2.85 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Cluster, Lampholder |
Material | Metal Die-Cast |
Description
Sigma's weatherproof one-hole lampholder covers provide mounting locations for a single lampholder. These covers compliment one-gang weatherproof boxes and are suitable for installation in wet damp or dry locations. Their rugged die-cast construction prevents moisture penetration and is powder coated for corrosion resistance. Covers include hardware and gasket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3-1/2'' Conduit Hanger w/ Hex Nut & Bolt, 25PK (PH350B)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 18' (185003)
- L.H. DOTTIE L.H. Dottie 1'' T Threaded Conduit Body w/ Cover & Gasket, 5PK (T100CG)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Duplex Receptacle (14345)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14249)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, GFCI (14348)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Duplex, GFCI (14414CLM)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Toggle Switch (14216)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Non-Metallic, GFCI, Duplex and Round Receptacle (14425)
- HUBBELL WIRING DEVICE-KELLEMS In Floor S1CFCGY (S1CFCGY)
- Sigma Electric Electrical Box Covers