Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex
Mfr # 14440
Zoro # G7672354
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI and Duplex
- Length 5.51 in
- Width 3.58 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14440
- Zoro # G7672354
- UPC # 31857144401
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 5.51 in |
Width | 3.58 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | GFCI and Duplex |
Material | Non-Metallic |
Description
Sigma's one-gang slimline in-use receptacle covers allow outlets to be utilized while the cover is closed. These low-profile non-metallic covers compliment one-gang weatherproof boxes and are configurable to plug into GFCI and duplex devices. They prevent moisture penetration while the receptacles are in use and the cover is lockable to restrict unwanted access. Covers include hardware and gasket.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cable Tester, RJ45 Connector Type (58744840)
- SCHNEIDER ELECTRIC Scrn Protective Flm, for Display 10in, PK5 (HMIZD65W)
- BELKIN Cat6 Solid Bulk Cable, 4PR/23AWG, 1000', Black (BLKA7L7041000BK)
- DWYER INSTRUMENTS Dc Power Supply, 15A Power Supply (BPS-015)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241WH)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Toggle Switch (14219)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- Sigma Electric Electrical Box Covers