Shop All Electrical Box Covers
Sigma Electric
Electrical Box Cover, 1 Gang, Non-Metallic, Duplex, GFCI
Mfr # 14440WH
Zoro # G7671919
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Duplex, GFCI
- Length 5.51 in
- Width 3.58 in
- Material Non-Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14440WH
- Zoro # G7671919
- UPC # 31857644406
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 5.51 in |
Width | 3.58 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Duplex, GFCI |
Material | Non-Metallic |
Description
Sigma's one-gang slimline in-use receptacle covers allow outlets to be utilized while the cover is closed. These low-profile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- LITTELFUSE Fuse - Mega 32V, 100A 1Pc Card (0MEG100.XP)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- DELTANA Overhead Door Holder White (DCSM10USPW)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI, Duplex and Round Receptacle (14147)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Stamped Steel, Blank (14240)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Stamped Steel, Blank (14340)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Undercabinet, 1 Gang, Stainless Steel (RU200SS)
- Sigma Electric Electrical Box Covers