Shop All Electrical Boxes
Sigma Electric
Electrical Box, 1 Gang, Die-Cast
Mfr # 14253-5
Zoro # G910861712
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Die-Cast
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma Electric
- MFR # 14253-5
- Zoro # G910861712
- UPC # 31857425357
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Die-Cast |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 2 ft. (3419)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- 3M Connector Insulators, 1.94in ID, Blk, 12in (8428-12)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NO (IE5288)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Non-Metallic, Round (14130)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die-Cast (14251-5)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14253)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (14250BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Die-Cast (14350BR)
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- SOUTHWIRE Electrical Box, 130 cu in, Masonry Box, 6 Gang, Steel (TB-635)
- Sigma Electric Electrical Boxes