Shop All Electrical Box Hardware
Sigma Electric
Closure Plug, Plug Accessory, Die-Cast Zinc
Mfr # 14005BR
Zoro # G1752350
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plug
- Material Die-Cast Zinc
- Length 0.82 in
- Width 0.82 in
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14005BR
- Zoro # G1752350
- UPC # 31857340056
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.82 in |
Width | 0.82 in |
Details
Item | Closure Plug |
Accessory Type | Plug |
Material | Die-Cast Zinc |
Color | Bronze |
Description
Sigma's weatherproof closure plugs help keep moisture from the electrical wiring by closing unused holes in weatherproof boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14250WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, Die-Cast Metal (143854BR)
- BELL OUTDOOR Multipurpose Gaskets, Weatherproof box/cover Accessory, 2 Gang, Foam, Gasket (5020-0)
- Sigma Electric Electrical Box Hardware