Shop All Electrical Box Hardware
Sigma Electric
Closure Plug, Plug Accessory, Die-Cast Zinc
Mfr # 14005
Zoro # G1930738
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Plug
- Material Die-Cast Zinc
- Length 0.82 in
- Width 0.82 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14005
- Zoro # G1930738
- UPC # 31857140052
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 0.82 in |
Width | 0.82 in |
Details
Item | Closure Plug |
Accessory Type | Plug |
Material | Die-Cast Zinc |
Color | Gray |
Description
Sigma's weatherproof closure plugs help keep moisture from the electrical wiring by closing unused holes in weatherproof boxes extension rings or covers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- CURRENT TOOLS 5" PVC Conduit Plug (46-5)
- WIEGMANN Carbon Steel Sloped Enclosure, 20 in H, 30 in W, 13 in D, NEMA 12; 13, Screw On (WC20C30)
- SQUARE D Cover Trim Screw Kit 1/2In (10/Bag) (4020513001K)
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 2 Gang (3462231)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14252)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14351-5)
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Rod Vertical Ceiling Support Bar Chrome (VS1SS)
- Sigma Electric Electrical Box Hardware