Shop All Electrical Box Hardware
Sigma Electric
Box Holder, Holder Accessory, Die-Cast Zinc
Mfr # 14011
Zoro # G7670141
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Holder
- Material Die-Cast Zinc
- Length 1.71 in
- Width 1.14 in
- Conduit Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma Electric
- MFR # 14011
- Zoro # G7670141
- UPC # 31857140113
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 1.71 in |
Width | 1.14 in |
Conduit Size (In.) | 1/2 in |
Details
Item | Box Holder |
Accessory Type | Holder |
Material | Die-Cast Zinc |
Description
Sigma's box holders are used to support 1/2-in rigid conduit to a box or metal enclosure with 1/2-in threared knockouts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Yellow, 120VAC (24M116)
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (20500501)
- ANCOR Pink 18 AWG Tinned Copper Wire - 35' (180603)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- SIGMA ELECTRIC Receptacle Kit, Kit Accessory, 1 Gang, Die-Cast Metal (16446)
- SIGMA ELECTRIC Electrical Box Spacer, Zinc, Outlet Box (3295466)
- SIGMA ELECTRIC Receptacle Cover, Cover Accessory, 1 Gang, Die-Cast Metal (14146WH)
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 2 Gang, Die-Cast Metal (14350)
- SIGMA ELECTRIC Outlet Box, Box Accessory, 1 Gang, Die-Cast Metal (14251)
- NVENT CADDY Box Support Bracket, Steel, - (766A)
- Sigma Electric Electrical Box Hardware