Sigma-Aldrich

Thermometer


product price: $47.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Temp. Range -10 Degrees C to 150 Degrees C
  • Length 7 7/8 in
  • Immersion Depth 50 mm
  • Fill Spirit
  • Standards NIST; DKD
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7 7/8 in
Immersion Depth 50 mm
Overall Length 200 mm

Description

Thermometer, Partial Immersion, -10 Degrees to 150 Degrees C, Celsius, Immersion Depth 50 mm, Black Enviro-Safe(R) Liquid, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 200 mm, General Purpose

Restrictions

  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.