Shop All Chemicals Starting with O
This Product is Discontinued
Sigma-Aldrich
Oxalic Acid Dihydrate, 100g, 99 Percent (Discontinued)
Mfr # O0376-100G
Zoro # G1170624
This Product is Discontinued
Key Features
- Special Information ReagentPlus(R)
- Chemical Container Size 100 g
- Chemical Formula HO2CCO2H 2H2O
- Chemical Container Type Bottle
- Concentration Greater Than and Equal to 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # O0376-100G
- Zoro # G1170624
- Country of Origin United States
- Category Chemicals Starting with O
Dimensions
Chemical Container Size | 100 g |
Details
Item | Oxalic Acid Dihydrate |
Special Information | ReagentPlus(R) |
Chemical Formula | HO2CCO2H 2H2O |
Chemical Container Type | Bottle |
Concentration | Greater Than and Equal to 99% |
Shelf Life | 24 mo |
Molecular Weight | 126.07 |
Chemical Grade | Reagent |
CAS Number | 6153-56-6 |
Chemical Container Material | Clear Glass |
Description
Oxalic Acid Dihydrate, Concentration Greater Than and Equal to 99 Percent, CAS Number 6153-56-6, Molecular Weight 126.07, Chemical Formula HO2CCO2H � 2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information ReagentPlus(R)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.