Shop All Chemicals Starting with G
Sigma-Aldrich
Glycerin, Contains 5g, CAS 56-81-5
Mfr # PHR1020-5G
Zoro # G1180293
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 56-81-5
- Molecular Weight 92.09
- Chemical Container Type Vial
- Chemical Container Material Clear Glass
- Chemical Container Size 5 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # PHR1020-5G
- Zoro # G1180293
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 5 g |
Details
Item | Glycerin |
CAS Number | 56-81-5 |
Molecular Weight | 92.09 |
Chemical Container Type | Vial |
Chemical Container Material | Clear Glass |
Chemical Formula | HOCH2CH(OH)CH2OH |
Shelf Life | 24 mo |
Description
Glycerin, CAS Number 56-81-5, Molecular Weight 92.09, Chemical Formula HOCH2CH(OH)CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 4 oz, 24-410, PK48 (PLC-03668)
- DIGI-SENSE Traceable Jumbo Timer White with Calibra (98766-77)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- SYNTHWARE FLASK, TWO NECK, ANGLED, 29/42, 29/42, 5L (F41925L)
- RPI Gentamicin Sulfate, 25g (G38000-25.0)
- SPECTRUM Glcl Acetic Acid, USP, 2.5L, Gls (AC110-2.5LTGL)
- RPI Glycerol, 500mL (G22020-0.5)
- RPI Glycerol, ACS Grade, 500mL (G22025-0.5)
- RPI Gamborg's B5 Medium w/ Vitamins, 1 L (G20200-1.0)
- RPI Geldanamycin, 500mg (G40040-0.0005)
- RPI Gibberellic Acid A3 (GA3), 1g (G32020-1.0)
- Sigma-Aldrich Chemicals Starting with G