Shop All Chemicals Starting with E
This Product is Discontinued
Sigma-Aldrich
Ethyl Alcohol Pure 200 Proof, 500mL (Discontinued)
Mfr # 459844-500ML
Zoro # G1171132
Free Shipping & Returns
This Product is Discontinued
Key Features
- Concentration Greater Than and Equal to 99.5%
- CAS Number 64-17-5
- Chemical Container Type Bottle
- Chemical Grade ACS Reagent
- Special Information ACS Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma-Aldrich
- MFR # 459844-500ML
- Zoro # G1171132
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 500 mL |
Details
Item | Ethyl Alcohol Pure 200 Proof |
Concentration | Greater Than and Equal to 99.5% |
CAS Number | 64-17-5 |
Chemical Container Type | Bottle |
Chemical Grade | ACS Reagent |
Special Information | ACS Reagent |
Shelf Life | 24 mo |
Molecular Weight | 46.07 |
Chemical Formula | CH3CH2OH |
Chemical Container Material | Clear Glass |
Description
Ethyl Alcohol Pure 200 Proof, Concentration Greater Than and Equal to 99.5 Percent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information ACS Reagent
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.