Shop All Chemicals Starting with E
This Product is Discontinued
Sigma-Aldrich
Ethyl Alcohol Pure 200 Proof, 1L (Discontinued)
Mfr # 459836-1L
Zoro # G5578371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Molecular Weight 46.07
- Chemical Formula CH3CH2OH
- CAS Number 64-17-5
- Chemical Container Type Bottle
- Shelf Life 24 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # 459836-1L
- Zoro # G5578371
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 1 L |
Details
Item | Ethyl Alcohol Pure 200 Proof |
Molecular Weight | 46.07 |
Chemical Formula | CH3CH2OH |
CAS Number | 64-17-5 |
Chemical Container Type | Bottle |
Shelf Life | 24 mo |
Chemical Container Material | Clear Glass |
Special Information | Anhydrous |
Concentration | Greater Than and Equal to 99.5% |
Description
Ethyl Alcohol Pure 200 Proof, Concentration Greater Than and Equal to 99.5 Percent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information Anhydrous
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.