Shop All Chemicals Starting with E
This Product is Discontinued
Sigma-Aldrich
Ethyl Alcohol Pure 190 Proof, 95 Percent (Discontinued)
Mfr # 493511-4L
Zoro # G1171595
Free Shipping & Returns
This Product is Discontinued
Key Features
- Molecular Weight 46.07
- Concentration 95%
- Chemical Grade ACS
- Chemical Container Material Clear Glass
- Chemical Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # 493511-4L
- Zoro # G1171595
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 4 L |
Details
Item | Ethyl Alcohol Pure 190 Proof |
Molecular Weight | 46.07 |
Concentration | 95% |
Chemical Grade | ACS |
Chemical Container Material | Clear Glass |
Chemical Container Type | Bottle |
Special Information | ACS Spectrophotometric Grade |
Chemical Formula | CH3CH2OH |
Shelf Life | 24 mo |
CAS Number | 64-17-5 |
Description
Ethyl Alcohol Pure 190 Proof, Concentration 95 Percent, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula CH3CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information ACS Spectrophotometric Grade
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.