Shop All Chemicals Starting with E
This Product is Discontinued
Sigma-Aldrich
Ethanol Standard Solution, 10mL (Discontinued)
Mfr # E2385-10AMP
Zoro # G1166801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Molecular Weight 46.07
- Chemical Container Type Vial
- Chemical Container Material Clear Glass
- CAS Number 64-17-5
- Special Information 10% V/V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # E2385-10AMP
- Zoro # G1166801
- Country of Origin United States
- Category Chemicals Starting with E
Dimensions
Chemical Container Size | 10 mL |
Details
Item | Ethanol Standard Solution |
Molecular Weight | 46.07 |
Chemical Container Type | Vial |
Chemical Container Material | Clear Glass |
CAS Number | 64-17-5 |
Special Information | 10% V/V |
Shelf Life | 24 mo |
Chemical Formula | C2H5OH |
Description
Ethanol Standard Solution, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Container Size 10 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information 10 Percent V/V
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.