Shop All Chemicals Starting with G
This Product is Discontinued
Sigma-Aldrich
D-(+)-Glucose, Contains 25g, CAS 50-99-7 (Discontinued)
Mfr # G5767-25G
Zoro # G1175560
This Product is Discontinued
Key Features
- Chemical Container Size 25 g
- Chemical Grade ACS
- CAS Number 50-99-7
- Molecular Weight 180.16
- Chemical Container Type Vial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sigma-Aldrich
- MFR # G5767-25G
- Zoro # G1175560
- Country of Origin United States
- Category Chemicals Starting with G
Dimensions
Chemical Container Size | 25 g |
Details
Item | D-(+)-Glucose |
Chemical Grade | ACS |
CAS Number | 50-99-7 |
Molecular Weight | 180.16 |
Chemical Container Type | Vial |
Chemical Container Material | Clear Glass |
Chemical Formula | C6H12O6 |
Shelf Life | 24 mo |
Description
D-(+)-Glucose, CAS Number 50-99-7, Molecular Weight 180.16, Chemical Formula C6H12O6, Chemical Container Material Clear Glass, Chemical Container Type Vial, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.