Shop All Reagents and Refills
This Product is Discontinued
Sigma-Aldrich
Butanediol, 100mL, Reagentplus(R) (Discontinued)
Mfr # B84785-100ML
Zoro # G1170030
This Product is Discontinued
Key Features
- CAS Number 107-88-0
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Concentration Greater Than and Equal to 99.45 (GC)
- Chemical Grade Reagent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sigma-Aldrich
- MFR # B84785-100ML
- Zoro # G1170030
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 100 mL |
Details
Item | Butanediol |
CAS Number | 107-88-0 |
Chemical Container Material | Clear Glass |
Shelf Life | 24 mo |
Concentration | Greater Than and Equal to 99.45 (GC) |
Chemical Grade | Reagent |
Chemical Formula | CH3CH(OH)CH2CH2OH |
Chemical Container Type | Bottle |
Molecular Weight | 90.12 |
Special Information | ReagentPlus(R) |
Description
Butanediol, Concentration Greater Than and Equal to 99.45 (GC), CAS Number 107-88-0, Molecular Weight 90.12, Chemical Formula CH3CH(OH)CH2CH2OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Special Information Reagentplus(R)
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.