Shop All Current Transformers
Sifam
Current Transformer, 0 to 250A, 0 to 5A
Mfr # OMEGA 30B 5SFT-251
Zoro # G004409158
product price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 250A
- Secondary Range 0 to 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sifam
- MFR # OMEGA 30B 5SFT-251
- Zoro # G004409158
- Country of Origin Unknown
- Category Current Transformers
Details
Item - Transformer | Current Transformer |
Primary Range | 0 to 250A |
Secondary Range | 0 to 5A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 10' Length - Black (WL926-BK-10)
- ITT CANNON 031-8639-115 (CB1620SG)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Green, 0.0808" Diameter, GPT, 60 Volts (12GPTSTRGRE500)
- FUNCTIONAL DEVICES-RIB Split Core, Multi-Range Current Trans (RIBXGTV10)
- AAON TRANS 75VA440480V24V (G100040)
- AIPHONE Call Cord, For NHX Series, 7 ft. L (NHR-8C)
- LOWELL Transformer 100W 70V (TLS-10070)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- NORDYNE 622341R G7/M7 120V-24V 40Va Foot (622341R)
- Sifam Current Transformers