Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # PSS-ASI-10
Zoro # G0312658
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 86
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application General Soldering
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # PSS-ASI-10
- Zoro # G0312658
- UPC # 881314632626
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 86 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | General Soldering |
Flame Type | Wide Brush Flame |
Fuel | Propane |
Application | General Soldering |
Propane Btus per Hour | 2300 to 39,000 |
Propane Temp. | 1000 to 3400 Degrees F |
Characteristics | Heat Shink Equipment |
Includes | 10 ft Hose and Canvas Bag, Regulator, Universal Handle |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose, Tool Bag |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Iron Powd, Carbon Stl Electrode, 1/8", 50lb (E7014-125-50)
- AMPG Mini V Block Holding Kit (Z1000)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Orange (338-6X6)
- RECTORSEAL C-Flux 3Oz Jar (74026)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT SIEVERT Multi Gas Standard Flame Burner (8704-01)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- ZORO SELECT Medium Duty Welding Handle, 7.625" (MD100TH)
- Sievert Torch and Torch Kits