Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # HSKGTD-10
Zoro # G0312691
original price:
$1,236.47
5% off
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 86
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application General Soldering
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # HSKGTD-10
- Zoro # G0312691
- UPC # 881314470655
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 86 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | General Soldering |
Flame Type | Wide Brush Flame |
Characteristics | Heat Shink Equipment |
Includes | (2) Regulators, Hose and Tool Box, Universal Handle |
Propane Btus per Hour | 2300 to 39,000 |
Application | General Soldering |
Propane Temp. | 1000 to 3400 Degrees F |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator, 375 deg. F (86715)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.023 in. (30XN74)
- LINCOLN ELECTRIC LINCOLN No6 TIG Weld Alumina Std Nozzle (KP4755-6)
- SIEVERT Burner, Cyclone, 9 in. L (2535-06)
- SIEVERT Hose Torch Kit, Cyclone, 9 in. L (2535-40)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- SIEVERT Torch Kit, Utility, Propane Fuel (USSK-12)
- SIEVERT Swivel Torch, Cyclone, 14mm (264133)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- HOT MAX 5-30 PSI Adjustable Commercial Propane Regulator, 1/4" NPT Out (24210)
- Sievert Torch and Torch Kits