Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # HSK2-04
Zoro # G0312737
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 86
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application General Soldering
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # HSK2-04
- Zoro # G0312737
- UPC # 881314470501
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 86 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | General Soldering |
Flame Type | Wide Brush Flame |
Application | General Soldering |
Characteristics | Heat Shink Equipment |
Propane Temp. | 3,400 Degrees F |
Propane Btus per Hour | 39,000 |
Includes | 4 ft Hose, Canvas Bag, Regulator Assembly, Universal Handle |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose, Tool Bag |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #4 (0330-0007) (4-1-101)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 5/32", 50 lb (ED028282)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- WESTWARD 14" Stick Electrode 3/16" Dia., AWS E312-16, 5 lb. (23XL83)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT Cylinder Torch, Standard, 5.3 in. L (8816-47)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- WORTHINGTON CYLINDERRP Multi Use Torch Kit (TS3500KC)
- Sievert Torch and Torch Kits