Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # HSK1-BS
Zoro # G0312770
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Instant On/Off
- Series Pro 86
- Gas Service Propane
- Welding Application General Soldering
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # HSK1-BS
- Zoro # G0312770
- UPC # 881314470495
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Instant On/Off |
Series | Pro 86 |
Gas Service | Propane |
Welding Application | General Soldering |
Flame Type | Wide Brush Flame |
Propane Temp. | 3,400 Degrees F |
Fuel | Propane |
Application | General Soldering |
Propane Btus per Hour | 39,000 |
Characteristics | Heat Shink Equipment |
Includes | A to B Adaptor, Universal Handle |
Product Type | Outdoor Torch Kit |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Tip, Heavy Duty, Series 16, 1/16 In, PK25 (11601428)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- LINCOLN ELECTRIC Magnum 100SG Spool Gun (K2532-1)
- WELLER Heater Uses Threadon Tips 50 Watt 1000F (37BK)
- SIEVERT Standard Burner, 88000 Btu (2942-02)
- SIEVERT Burner, Cyclone, 9 in. L (2535-06)
- SIEVERT Pro Torch w/Rubber Grip (432000)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- HOT MAX 25' Extension Propane Gas Hose, 350 PSI Rated (24201)
- Sievert Torch and Torch Kits