Shop All Torch and Torch Kits
Sievert
Torch Kit, Utility, Propane Fuel
Mfr # HSK1-10
Zoro # G0312755
original price:
$508.95
13% off
new price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 86
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application General Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # HSK1-10
- Zoro # G0312755
- UPC # 881314470624
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 86 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | General Soldering |
Propane Btus per Hour | 39,000 |
Characteristics | Heat Shink Equipment |
Includes | Hose and Regulator, Universal Handle |
Application | General Soldering |
Propane Temp. | 3,400 Degrees F |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application General Soldering
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS Brazing Alloy, Nickel Silver, 1/8, 3lb (S308946-G16)
- LINCOLN ELECTRIC Control Module, Use With CV Power Sources (K488)
- POWERWELD Tip Cleaner Drill Kit (PWTDK)
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 16oz (1620-16)
- SIEVERT SIEVERT Multi Gas Pinpoint Flame Burner (8702-01)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-2)
- SIEVERT Embedding Tool, No Torch (EBT-00)
- SIEVERT Pro Torch (430000)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- SIEVERT Swivel Torch, Cyclone, 13 in. L (2610-57)
- Sievert Torch and Torch Kits