Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # TI2960
Zoro # G0312886
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Manual
- Series Pro 88
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application Roofing and Water Proofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # TI2960
- Zoro # G0312886
- UPC # 881314470808
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Manual |
Series | Pro 88 |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | Roofing and Water Proofing |
Propane Btus per Hour | 225,000 to 375,000 |
Includes | Hand Tightened Regulator, Flint Striker, Hose, Torch Assembly With Stand |
Characteristics | Titanium 60% Lighter Than Steel |
Application | Heating, Shrinking, Waterproofing or Welding |
Propane Temp. | 3,400 Degrees F |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT Filler Metal, 3/32, Stainless Steel, 5 lb Box priced per pound (SE308L16SEL093-5)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 250 psi, Use With: Hydrogen (KH1023)
- LINCOLN ELECTRIC Stick Electrodes, E7018-1 H4R, 1/8" dia (ED040101)
- TWECO Ball-Point Lug, 180 Deg (95151112)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4470)
- SIEVERT Hand Torch, Standard, 8 in. L (229557)
- SIEVERT SIEVERT Multi Gas Standard Flame Burner (8704-01)
- SIEVERT Burner, 3000 Btu Burner (3349-90)
- SIEVERT Torch Kit, Standard, 13 in. L (2295-ETKP)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- Sievert Torch and Torch Kits