Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # TI2944
Zoro # G0312895
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Manual
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application Roofing and Water Proofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # TI2944
- Zoro # G0312895
- UPC # 881314470792
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Manual |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | Roofing and Water Proofing |
Propane Temp. | 3,400 Degrees F |
Propane Btus per Hour | 225,000 to 375,000 |
Application | Heating, Shrinking, Waterproofing or Welding |
Includes | Flint Striker, Hand Tightened Regulator, Hose, Torch Assembly |
Fuel | Propane |
Characteristics | Titanium 60% Lighter Than Steel |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- COXREELS Welding Hose Reel, 1/4x100 (SHW-N-1100)
- VICTOR Cutting , Welding Outfit (0384-2581)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- SIEVERT Detail Torch Assembly, 18" Steel, 100K Btu (3445-47)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSKGTD-10)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (DS2944)
- SIEVERT Burner, Medium Cyclone Burner, 10,500 Btu (3335-90)
- WORTHINGTON CYLINDERRP GP Manual Torch (UL2317)
- Sievert Torch and Torch Kits