Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # PS2960
Zoro # G0312938
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Manual
- Gas Service Propane
- Flame Type Wide Brush Flame
- Welding Application Roofing and Water Proofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # PS2960
- Zoro # G0312938
- UPC # 881314470327
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Manual |
Gas Service | Propane |
Flame Type | Wide Brush Flame |
Welding Application | Roofing and Water Proofing |
Propane Btus per Hour | 225,000 to 375,000 |
Application | Roofing and Water Proofing |
Propane Temp. | 3,400 Degrees F |
Includes | Torch Assembly With Stand, Flint Striker, Hand Tightened Regulator, Hose |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Roofing and Water Proofing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet, 3/32" (WP17/WP18/WP26) (10N24)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- SELLSTROM Plastic Magnifier Plate, 2.00 Diopter (S18200)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK2-04)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI3470)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-2)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TB2944)
- SIEVERT Burner, Pinpoint, 9 in. L (2535-02)
- BERNZOMATIC Hand Torch, Flame Type Swirl, Ignition Type Instant On-Off, Series TS8000 (TS8000)
- Sievert Torch and Torch Kits