Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # CS4470
Zoro # G0312971
original price:
$373.99
9% off
new price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Instant On/Off
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # CS4470
- Zoro # G0312971
- UPC # 881314470556
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Application | Heating, Shrinking, Waterproofing or Welding |
Fuel | Propane |
Propane Temp. | 3,400 Degrees F |
Propane Btus per Hour | 225,000 to 500,000 |
Characteristics | Detail and Long Torch Kit |
Includes | Flint Striker, Hand Tightened Regulator, Hose, Quick Connect for Hose, (2) Quick Connect for Handle, (2) Torch Assembly With Stand |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Lifting Magnet, 2285 lb. Max. Pull, Steel (8100360)
- MILLER ELECTRIC MILLER 15ft Steel MIG Welding Liner (LM1A-15)
- HARRIS Handle, Torch, 8 1/2 In (85)
- AMERICAN TORCH TIP Retaining Cap, 85 Amps, Plasma Cutting (220854ATTC)
- SIEVERT Burner, Large Cyclone Burner, 25,500 Btu (3336-90)
- SIEVERT SIEVERT Multi Gas Standard Flame Burner (8704-01)
- SIEVERT Torch Kit, Weed Burner, Propane Fuel (2230A)
- SIEVERT Burner, Cyclone, 9 in. L (2535-06)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKD-4)
- SIEVERT Pin Point Burner, 8800 BtuH (3938-02)
- BLUEFIRE Trigger Start Gas Welding Torch Nozzel Head with Propane Cylinder (MRS-7013-K-P)
- Sievert Torch and Torch Kits