Shop All Torch and Torch Kits
Sievert
Torch Kit, TR Kit, Propane Fuel
Mfr # CS4460
Zoro # G0312999
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pro 88
- Ignitor Manual
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # CS4460
- Zoro # G0312999
- UPC # 881314470594
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Manual |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Propane Btus per Hour | 225,000 to 375,000 |
Application | Heating, Shrinking, Waterproofing or Welding |
Includes | Flint Striker, Hand Tightened Regulator, Hose, Quick Connect for Hose, Quick Connect for Handle, Torch Assembly With Stand |
Characteristics | Detail and Long Torch Kit |
Propane Temp. | 3,400 Degrees F |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Drive Roll Kit, 4 Roll, U-Grooved, 0.047 (151037)
- STEINER Welding Curtain, 6 ft H, 8 ft W, Black (336-6X8)
- MILLER ELECTRIC Running Gear, for use with Gas LP Bobcat and Trailblazer Models (300914)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- SIEVERT Torch Kit, PowerJet, Designer Mix Fuel (253547)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- SIEVERT Burner, Large Soft Flame (3341-47)
- SIEVERT SIEVERT Hand Torch (2535-49)
- SIEVERT Standard Flame Burner, 10000Btu (3343-90)
- SIEVERT Pro Torch, Heavy Duty (435000)
- Sievert Torch and Torch Kits