Shop All Torch and Torch Kits
This Product is Discontinued
Sievert
Torch Kit, Roofing, Propane Fuel (Discontinued)
Mfr # HAK1-30
Zoro # G0312816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series Pro 88
- Ignitor Instant On/Off
- Gas Service Propane
- Flame Type Hot-Air
- Welding Application Roofing and Water Proofing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # HAK1-30
- Zoro # G0312816
- UPC # 881314632527
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Series | Pro 88 |
Ignitor | Instant On/Off |
Gas Service | Propane |
Flame Type | Hot-Air |
Welding Application | Roofing and Water Proofing |
Propane Btus per Hour | 50,000 to 85,000 |
Application | Roofing |
Characteristics | Controlled Heat with No Exposure |
Fuel | Propane |
Includes | Detail Heat Gun, Hose, Regulator |
Propane Temp. | 3,400 Degrees F |
Product Type | Outdoor Torch Kit |
Kit Includes | Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.