Shop All Torch and Torch Kits
Sievert
Torch Kit, Roofing, Propane Fuel
Mfr # EBK-2
Zoro # G0312825
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Manual
- Series Pro 88
- Gas Service Propane
- Welding Application Roofing and Water Proofing
- Flame Type Wide Brush Flame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sievert
- MFR # EBK-2
- Zoro # G0312825
- UPC # 881314632480
- Country of Origin Sweden
- Category Torch and Torch Kits
Details
Item | Outdoor Torch Kit |
Ignitor | Manual |
Series | Pro 88 |
Gas Service | Propane |
Welding Application | Roofing and Water Proofing |
Flame Type | Wide Brush Flame |
Characteristics | Embedding and Torch Kit |
Includes | Embedding Tool and Handle Assembly, Flint Striker, Hand Tightened Regulator, Hose, Torch Assembly |
Propane Temp. | 3,400 Degrees F |
Propane Btus per Hour | 225,000 to 375,000 |
Application | Heating, Shrinking, Waterproofing or Welding |
Fuel | Propane |
Product Type | Outdoor Torch Kit |
Kit Includes | Flint Lighter, Hose |
Description
Torch Kit, Flame Type Wide Brush Flame, Product Type Outdoor Torch Kit, Application Heating, Shrinking, Waterproofing or Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2753)
- GOOT Soldering Paste 0.35 oz 10 g (BS-10)
- LINCOLN ELECTRIC Flux Cored Nozzle, Magnum 100L (KP1939-1)
- PARKER TORCHOLOGY Insulator, Gas Lens Gasket (WP17/WP18/WP26) (54N01)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKF-25)
- SIEVERT Burner, Large Soft Flame (3341-47)
- SIEVERT Torch Kit, PowerJet, Designer Mix Fuel (253547)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (CS4460)
- SIEVERT Burner, Hot-Air, Single Ply (3358-90)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-10)
- SIEVERT Torch Kit, Cyclone, 13 in. L (2535-PTKM)
- Sievert Torch and Torch Kits