Shop All Torch and Torch Kits
Sievert
Torch Kit, Cyclone, 13 in. L
Mfr # 2535-PTKM
Zoro # G2089057
original price:
$183.02
20% off
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Powerjet
- Ignitor Instant On/Off
- Gas Service MAPP/PRO
- Flame Type Swirl
- Welding Application General Brazing, Heating, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sievert
- MFR # 2535-PTKM
- Zoro # G2089057
- UPC # 703510531568
- Country of Origin Estonia
- Category Torch and Torch Kits
Dimensions
Length | 13" |
Maximum Silver Braze Diameter | 1 in (Propane) |
Soft Solder Size (MAP-Pro, Maximum) | 1 in |
Soft Solder Size (Propane, Maximum) | 1 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Maximum Soft Solder Diameter | 1 in (Propane) ; 1 in (MAP-Pro) |
Description
Torch Kit W/ Cylinder, Flame Type Swirl, Compatible Fuel Type MAP-Pro, Ignition Type Instant On-Off, Soft Solder Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 1 in, Heating Capacity (MAP-Pro) 9,600 BtuH, Heating Capacity (Propane) 8,500 BtuH, Product Type Hand Torch & Cylinder Kit, Maximum Flame Temperature (MAP-Pro) 2,010 Degrees F, Maximum Flame Temperature (Propane) 1,967 Degrees F, Torch Series PowerJet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Solder Pot Heating Element, For 5ZHE9, PK2 (9301-2X)
- HAKKO Desoldering Tweezer Tip, Flat Blade, 1.0mm (T9-L1)
- BLUE DEMON MIG CONTACT TIP, .035IN X 10PC PACK, FOR BLUEARC 200MSTI (BLUEARC-200MSTI-TIP-035)
- WELLER Stand, For Soldering (T0051516199N)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (TI2944)
- SIEVERT Torch Kit, Roofing, Propane Fuel (EBK-1)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (RKH-4S)
- SIEVERT Premium Soldering Kit (412001)
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS3470)
- SIEVERT Burner, Hot-Air, 9 in. L (2535-08)
- VICTOR Cutting , Welding Outfit (0384-2699)
- Sievert Torch and Torch Kits